Shop All Dry Erase Boards
Mooreco
48"x96" Magnetic Porcelain Whiteboard, Gloss
Mfr # E2H2PH-T1
Zoro # G6184595
original price:
$467.27
19% off
new price: $376.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 96 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # E2H2PH-T1
- Zoro # G6184595
- UPC # 703673836326
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Width | 96" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Frame Material | Aluminum |
Includes | Built-In Tray Full Length, Eraser Cloth, Mounting Hardware |
Features | Durable, Ghost Resistant, Stain Resistant |
Standards | California Air Resources Board (CARB)Cradle to Cradle Silver |
Board Material | Porcelain |
Assembly | No |
Recycled Content | 0.5 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES File Holder, Black, Envelope/Memo, 6 Comp (72613)
- SHARPIE Bronze, Gold, Emerald, Ruby, Sapphire, Silver Permanent Marker Set, Fine Tip, 6 PK (2029678)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- S & H INDUSTRIES PROTECTIVE FILM (AC4150018)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Frame Material: Aluminum (669RH-DD)
- MOORECO 24"x36" Magnetic Porcelain Whiteboard, Gloss (E2H2AB)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AH-DD)
- CRESTLINE PRODUCTS Dry Erase Magnetic Aluminum Framed Calendar, 18" x 24" (17302)
- Mooreco Dry Erase Boards