Shop All Dry Erase Boards
Mooreco
48"x96" Magnetic Porcelain Whiteboard, Gloss
Mfr # E2H2AH
Zoro # G8479554
product price: $521.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 96 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # E2H2AH
- Zoro # G8479554
- UPC # 703673837392
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Built-In Tray Full Length, Eraser Cloth, Mounting Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO-A-DOT ART Scented Juicy Fruit Dot Markers, PK6 (DAD202)
- STENS Power Rotary Scissors 385-581 For Idech Ask-Mw23 (385-581)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- OXFORD Folder, 2-Pocket, Letter, Orng Pk (OXF57510)
- MOORECO 48"x72" Magnetic Porcelain Whiteboard, Gloss (202AG)
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Dry Erase Width: 72 in (669RG-DD)
- MOORECO 48"x96" Magnetic Steel Whiteboard, Gloss (219PH)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- MOORECO 48"x72" Magnetic Steel Whiteboard, Gloss (219PG)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, Grn (83846-GREEN)
- U BRANDS Floating Glass Dry Erase Board, 72 x 36, White (3978U00-01)
- Mooreco Dry Erase Boards