Shop All Dry Erase Boards
Mooreco
48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in
Mfr # 83846
Zoro # G8522595
product price: $585.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 83846
- Zoro # G8522595
- UPC # 703673838467
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Width | 96" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | 2 Pack Markers, 4 Magnets, Aluminum Tray, Eraser Cloth, Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Includes 2 Pack Markers, 4 Magnets, Aluminum Tray, Eraser Cloth, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/4"X0.020"X100Ft (FTA2305635035N)
- MOORECO 36"x48" Magnetic Glass Whiteboard, Gloss (83844)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- MOORECO 48"x72" Magnetic Glass Whiteboard, Gloss, Board Color: White (83845)
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Dry Erase Width: 72 in (669RG-DD)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AH-DD)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AC-DD)
- SMEAD Smead Manufacturing UBR 30 x 20 in. Magnetic Dry Erase Calendar with Decor FrameWhite (2075U0001)
- Mooreco Dry Erase Boards