Shop All Dry Erase Boards
Mooreco
48"x72" Reversible Plastic Whiteboard, Gloss
Mfr # 668AG-HH
Zoro # G7455524
product price: $617.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic, Reversible
- Dry Erase Height 48 in
- Dry Erase Width 72 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 668AG-HH
- Zoro # G7455524
- UPC # 703673623575
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Height | 48" |
Width | 72" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Eraser Cloth, Hardware |
Frame Material | Aluminum |
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Includes Eraser Cloth, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46140)
- BUSINESS SOURCE Standard Book Rings 1.5" Diameter, PK100 (01438)
- GREAT PAPERS Stationery Letterhead, Lilacs And, PK80 (2014291)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AC-DD)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, Grn (83846-GREEN)
- MOORECO 48"x72" Magnetic Porcelain Whiteboard, Gloss (202AG)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2AH)
- MOORECO 41"x28-3/4" Magnetic, Reversible Porcelain Whiteboard, Gloss (770)
- MOORECO 48"x72" Magnetic, Reversible Cork/Porcelain Combination Board, Gloss (668AG-DC)
- Mooreco Dry Erase Boards