Shop All Dry Erase Boards
Mooreco
48"x144" Magnetic Porcelain Whiteboard, Gloss
Mfr # 202AM
Zoro # G7625746
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 144 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 202AM
- Zoro # G7625746
- UPC # 703673285001
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 144 in |
Adjustable Height Range | Not Adjustable |
Width | 144" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Material | Deluxe Aluminum |
Includes | Built-In Tray Full Length, Eraser Cloth, Mounting Hardware |
Features | Moisture Resistant |
Board Material | Porcelain Steel |
Assembly | No |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 144 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Deluxe Aluminum, Dry Erase Surface Type Porcelain, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky note Flags 670-5AU Page Markers- Five Assorted Ultra Colors- 5 Pads of 100 Strips/Pack (670-5AU)
- MAPS INTERNATIONAL Glow in the Dark Star Map (MI03)
- ZORO SELECT Power Adapter (MH12R98202G)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, Grn (83846-GREEN)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (202AH)
- MOORECO 48"x96" Magnetic Steel Whiteboard, Gloss (219PH)
- MOORECO 36"x48" Magnetic Glass Whiteboard, Gloss (83844)
- MOORECO 24"x36" Magnetic Porcelain Whiteboard, Gloss (E2H2AB)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- GHENT 48"x72" Porcelain Whiteboard, Gray Frame (DFMGY46)
- Mooreco Dry Erase Boards