Shop All Dry Erase Boards
Mooreco
40"x30" Non-Magnetic, Reversible Plastic Whiteboard, Gloss
Mfr # 668AC-HH
Zoro # G8522622
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic, Reversible
- Dry Erase Height 40 in
- Dry Erase Width 30 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 668AC-HH
- Zoro # G8522622
- UPC # 703673623506
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 40 in |
Dry Erase Width | 30 in |
Adjustable Height Range | Not Adjustable |
Width | 30" |
Height | 40" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Eraser Cloth, Hardware |
Features | Reversible |
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 40 in, Dry Erase Width 30 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Includes Eraser Cloth, Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: Die Stamp Letter Set 3/32" (HPC-HCL-332)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- OFFICEMATE Tool Tube, Color Gray, Material Plastic (29012)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AC-DD)
- MOORECO Magnetc, Glass Board, 35.43"Hx47.24"W, Blue (83844-BLUE)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AG-DD)
- MOORECO 48"x60" Magnetic, Reversible Porcelain Whiteboard, Gloss (668AF-DD)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- GLOBAL INDUSTRIAL Magnetic Glass Dry Erase WhiteBoard, White, 96 x 48 (695469)
- Mooreco Dry Erase Boards