Shop All Dry Erase Boards
Mooreco
36"x48" Magnetic Porcelain Whiteboard, Gloss, Dry Erase Height: 36 in
Mfr # 202AC
Zoro # G6230585
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Dry Erase Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 202AC
- Zoro # G6230585
- UPC # 703673220002
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Height | 36" |
Width | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Material | Deluxe Aluminum |
Includes | Built-In Tray Full Length, Eraser Cloth, Mounting Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Deluxe Aluminum, Dry Erase Surface Type Porcelain, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- BUSINESS SOURCE Envelope, Double Window, #9 500PK (BSN36680)
- SARTORIUS Mini-B 5-pin cable to serial RS232 9 pin (YCC03-D09)
- PAP-R Wrapper, Coin, Auto, Penny, 1K' Pk (PQP50001)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, (83846-NAVY)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Nvy (83845-NAVY)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- MOORECO 48"x72" Magnetic Porcelain Whiteboard, Gloss (202AG)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- MOORECO 48"x72" Magnetic Glass Whiteboard, Gloss, Board Color: White (83845)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- Mooreco Dry Erase Boards