Shop All Dry Erase Boards
Mooreco
24"x36" Magnetic Glass Whiteboard, Gloss
Mfr # 83843
Zoro # G7949837
original price:
$115.00
20% off
new price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 83843
- Zoro # G7949837
- UPC # 703673838436
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Width | 36" |
Height | 24" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | 2 Pack Markers, 4 Magnets, Aluminum Tray, Eraser Cloth, Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Includes 2 Pack Markers, 4 Magnets, Aluminum Tray, Eraser Cloth, Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders, Violet, PK25 (UNV14220)
- THINKANDPLAY CAT Caterpillar 972M Wheel Loader with Operator High Line Series 1-87 HO Scale Diecast Model (TH1340417)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500 (16U886)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- MOORECO 48"x72" Magnetic Glass Whiteboard, Gloss, Board Color: White (83845)
- MOORECO 36"x48" Magnetic Glass Whiteboard, Gloss (83844)
- MOORECO 48"x72" Magnetic Porcelain Whiteboard, Gloss (202AG)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (202AH)
- MOORECO 24"x36" Magnetic Porcelain Whiteboard, Gloss (E2H2AB)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- Mooreco Dry Erase Boards