Shop All Caliper Accessories
Moore & Wright
Spring Divider 200mm/8"
Mfr # 508
Zoro # G7147718
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moore & Wright
- MFR # 508
- Zoro # G7147718
- Country of Origin China
- Category Caliper Accessories
Details
Item | Spring Divider 200mm/8" |
Description
Spring Divider 200mm/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 3" (HMY.1-1/2)
- PROTO 1/2" Drive Universal Impact Socket Set, 7 pcs (J72143M)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- MOORE & WRIGHT Telescopic Gauge (MW315-01)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- MOORE & WRIGHT Engineers Square Grade B 3" (4003)
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- MOORE & WRIGHT Digital Protractor (MW500-01D)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- Moore & Wright Precision Measuring Tools