Shop All Caliper Accessories
Moore & Wright
Precision Combination Set 300mm/12"
Mfr # CSME12
Zoro # G7147623
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moore & Wright
- MFR # CSME12
- Zoro # G7147623
- Country of Origin China
- Category Caliper Accessories
Details
Item | Precision Combination Set 300mm/12" |
Description
Precision Combination Set 300mm/12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD FORGE Screwdriver, 1/4" sq. x 24" (5724)
- UNIBOR 1in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24132)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- MOORE & WRIGHT Precision Combination Set Protractor head (CSPRO)
- MOORE & WRIGHT Telescopic Gauge (MW315-01)
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- MOORE & WRIGHT Firm Joint Caliper 200mm/8" (3308)
- IGAGING Caliper Accessory Kit (Long Reach) - 100-K400 (100-K400)
- Moore & Wright Caliper Accessories