Shop All Micrometers
Moore & Wright
Moore and Wright Outside Micrometer Set 0-4"
Mfr # MW215-02BLI
Zoro # G7147063
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moore & Wright
- MFR # MW215-02BLI
- Zoro # G7147063
- Country of Origin China
- Category Micrometers
Details
Item | Value Line Outside Micrometer Set |
Resolution | 0.001" |
Range | 0 to 4" |
Description
Moore And Wright Outside Micrometer Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L (253)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- RIDGID Guides, Guide, Cable (27478)
- RIDGID Dies, Univ 3/4 Nc Hs (48250)
- MOORE & WRIGHT Digital Micrometer 0-25mm/0-1" (MW200-01DDL)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- HHIP 8"/200mm Yellow LCD Digital Electronic Caliper (4100-3438)
- Moore & Wright Precision Measuring Tools