Shop All Micrometers
Moore & Wright
Large Digital Micrometer 175-200mm/7-8"
Mfr # MW210-04DDL
Zoro # G7147194
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Features Quality Insulated Grip, mm/inch Conversion, On/Off, Zero-Setting, Battery Low Indication, Hold, 0...ABS
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moore & Wright
- MFR # MW210-04DDL
- Zoro # G7147194
- Country of Origin China
- Category Micrometers
Details
Item | Digital Large Outside Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 175 to 200mm/7 to 8" |
Features | Quality Insulated Grip, mm/inch Conversion, On/Off, Zero-Setting, Battery Low Indication, Hold, 0...ABS |
Thimble | Ratchet |
Description
Large Digital Micrometer,175-200mm/7-8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO SLIT NOZZLE (630005000)
- KASAWARE Plastic Drill Template Kit (KDT-KITP-1)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- TEKTON 3/8 Inch Alignment Punch (66179)
- MOORE & WRIGHT Digital Micrometer 0-25mm/0-1" (MW200-01DDL)
- CENTRAL TOOLS Mechanical Digital Style Micrometer, 0-1" (CEN3M201)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO Digital Tubing Mic (295-314)
- Moore & Wright Micrometers