Shop All Caliper Accessories
Moore & Wright
Feeler Gauge 4"
Mfr # 911
Zoro # G7147745
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moore & Wright
- MFR # 911
- Zoro # G7147745
- Country of Origin China
- Category Caliper Accessories
Details
Item | Feeler Gauge 4" |
Description
Feeler Gauge 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534085)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- MOORE & WRIGHT Telescopic Gauge (MW315-01)
- MOORE & WRIGHT Firm Joint Caliper 150mm/6" (3306)
- MOORE & WRIGHT Firm Joint Caliper 200mm/8" (3308)
- MOORE & WRIGHT Engineers Square Grade B 3" (4003)
- STARRETT Starrett 3202-6 0-6" Dial Caliper W/White Dial (3202-6)
- Moore & Wright Calipers & Accessories