Shop All Micrometers
Moore & Wright
Digital Micrometer 0-25mm/0-1"
Mfr # MW200-01DDL
Zoro # G7147088
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Features Tapered for Easier Access to Difficult Areas, mm/inch Conversion, On/Off, Zero-Setting, Battery Low Indication, Hold, 0...ABS
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moore & Wright
- MFR # MW200-01DDL
- Zoro # G7147088
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 25mm/0 to 1" |
Features | Tapered for Easier Access to Difficult Areas, mm/inch Conversion, On/Off, Zero-Setting, Battery Low Indication, Hold, 0...ABS |
Thimble | Ratchet |
Description
Digital Micrometer,0-25mm/0-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- TENRYU SILENCER SAW BLD 10""X50T (SL-25550TC)
- ASIMETO 1-1.2" Digital Three Point Internal Micrometer (7208271)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- Moore & Wright Precision Measuring Tools