Shop All Micrometers
Moore & Wright
Digital Micrometer 0-1"
Mfr # MW200-01I
Zoro # G7147079
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Tapered for Easier Access to Difficult Areas, Constant Force Ratchet, Adjusting Key
- Lock Nut Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moore & Wright
- MFR # MW200-01I
- Zoro # G7147079
- Country of Origin China
- Category Micrometers
Details
Item | External Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | Tapered for Easier Access to Difficult Areas, Constant Force Ratchet, Adjusting Key |
Lock Nut Type | Lever |
Description
Digital Micrometer,0-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT VDE 1000V Insulated 3/8" Drive Extension (SK-V832)
- GARANT Solid Carbide Square End Mill, 7 mm, TiAlN Coated (202725 7)
- GOLDBLATT INDUSTRIES 5 Pointing Trowel (G01930)
- DREMEL Wheel, Cutting (545)
- MOORE & WRIGHT Digital Micrometer 0-25mm/0-1" (MW200-01DDL)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- MITUTOYO Micrometer, Inside, 275-300/.01mm (133-152)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- Moore & Wright Precision Gauges & Accessories