Shop All Caliper Accessories
Moore & Wright
150mm/6"
Mfr # 506
Zoro # G7147727
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moore & Wright
- MFR # 506
- Zoro # G7147727
- Country of Origin China
- Category Caliper Accessories
Details
Item | Spring Divider, 150mm/6" |
Description
Spring Divider, 150mm/6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3015-F)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (302-0.25)
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- MOORE & WRIGHT Firm Joint Caliper 200mm/8" (3308)
- MOORE & WRIGHT Telescopic Gauge (MW315-01)
- MOORE & WRIGHT Firm Joint Caliper 150mm/6" (3306)
- MOORE & WRIGHT Inside Caliper 75mm/3" (513)
- IGAGING Micro USB Data Output Kit - 35-2268-USB (35-2268-USB)
- Moore & Wright Calipers & Accessories