Shop All Fabric & Sewing
Moonwalk Universal Pty Ltd
Turner 905 Simulated Leather Vinyl Contract Rated Fabric; Steel
Mfr # TURNE905
Zoro # G104136336
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moonwalk Universal Pty Ltd
- MFR # TURNE905
- Zoro # G104136336
- Country of Origin China
- Category Fabric & Sewing
Description
Wipe with a soft cloth, with cold water & a mild soap. Dry immediately. PVC Free Adhesion of Coating ASTM D751 Section 45-48 Warp = 7.34 lb/in & Weft = 5.06 lb/in. Hydrolysis pass 5 weeks (equal 5 years). Phthalate Free.
Features- Simulated Leather Vinyl, Contract Rated
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: Steel
- Abrasion: Exceeds 500,000 Double Rubs
- Backing Content: 70% Polyester 30% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyurethane PU
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 5
- Elongation: ASTM D5034: Warp: 23.4%, Fill: 38.1 %
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Passes Seam Slippage ASTM-D751. W 116 x F 90 lb.
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 12 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 105 lbs & Fill = 74 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 23.00 oz per Linear Yard, 15.33 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Security Truck Seals, MMH, Red, PK1000 (STO-C9152M)
- BUSINESS SOURCE Pin Style Holder Name Badge Kit, Clear, PK100 (19700BADGE)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Green, 100/Case (G26054W)
- KINETIC SAND Spin Master Pail Natural (6062081)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- SEAMTEC Lightweight Water-resistant utility Fabric, Burgundy Cut (SEAMATL17FABCU)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- PAPILLON RIBBON & BOW Papillon Ribbon & Bow R097095-38-0365-GOLD 1.5 in. 50 Yards Casual Chic Lurex Tape Ribbon; Navy & Gold (R097095-38-0365-GOLD)
- GOLDSTAR Goldstar GS-50 LED Clamp Style Sewing Light - 50 Diodes (GS-50)
- DESIGNER FABRICS Designer Fabrics G792 54 in. Wide Black; Textured Upholstery Faux Leather (G792)
- PEARL Draw Cord, Natural 1/4", Cotton, PK2, 1.5 Height, 4 Width (M4910-0001-025-25)
- Moonwalk Universal Pty Ltd