Shop All Fabric & Sewing
Moonwalk Universal Pty Ltd
Turner 6003 Simulated Leather Vinyl Contract Rated Fabric; Cream
Mfr # TURNE6003
Zoro # G504136172
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moonwalk Universal Pty Ltd
- MFR # TURNE6003
- Zoro # G504136172
- Country of Origin China
- Category Fabric & Sewing
Description
Wipe with a soft cloth, with cold water & a mild soap. Dry immediately. PVC Free Adhesion of Coating ASTM D751 Section 45-48 Warp = 7.34 lb/in & Weft = 5.06 lb/in. Hydrolysis pass 5 weeks (equal 5 years). Phthalate Free.
Features- Simulated Leather Vinyl, Contract Rated
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: Cream
- Abrasion: Exceeds 500,000 Double Rubs
- Backing Content: 70% Polyester 30% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyurethane PU
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 5
- Elongation: ASTM D5034: Warp: 23.4%, Fill: 38.1 %
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Passes Seam Slippage ASTM-D751. W 116 x F 90 lb.
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 12 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 105 lbs & Fill = 74 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 23.00 oz per Linear Yard, 15.33 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD MAGENTA (106R03691)
- POST-IT Flag, Arrows, Assortd, PK100 (684ARR1)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- BOHANA Sunbrite Headliner II 2413 60 in. Flat Knit Fabric; Tan (HEADLSBF2413)
- SEAMTEC Premium Outdoor Furniture Fabric, Ikat Pattern, Poppy Red Cut (SEAMSGWINK14FABCU)
- SCREENING Screening 84 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE84BLAC)
- DESIGNER FABRICS Designer Fabrics C058 54 in. Wide Ivory; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C058)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- SEABREEZE Seabreeze 856 Marine Grade Upholstery Vinyl Fabric; Bermuda Blue (SEABR856)
- Moonwalk Universal Pty Ltd