Shop All Fabric & Sewing
Moonwalk Universal Pty Ltd
Turner 37 Simulated Leather Vinyl Contract Rated Fabric; Lagoon
Mfr # TURNE37
Zoro # G504136264
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moonwalk Universal Pty Ltd
- MFR # TURNE37
- Zoro # G504136264
- Country of Origin China
- Category Fabric & Sewing
Description
Wipe with a soft cloth, with cold water & a mild soap. Dry immediately. PVC Free Adhesion of Coating ASTM D751 Section 45-48 Warp = 7.34 lb/in & Weft = 5.06 lb/in. Hydrolysis pass 5 weeks (equal 5 years). Phthalate Free.
Features- Simulated Leather Vinyl, Contract Rated
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: Lagoon
- Abrasion: Exceeds 500,000 Double Rubs
- Backing Content: 70% Polyester 30% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyurethane PU
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 5
- Elongation: ASTM D5034: Warp: 23.4%, Fill: 38.1 %
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Passes Seam Slippage ASTM-D751. W 116 x F 90 lb.
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 12 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 105 lbs & Fill = 74 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 23.00 oz per Linear Yard, 15.33 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 200)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Black (WL-BK-050-25)
- SPRINGHILL Paper, 8.5X11, Index, 250, Gn Pk (SGH045100)
- ZORO SELECT 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- DESIGNER FABRICS 54 in. Wide - Dark Purple Authentic Cotton Velvet Upholstery Fabric (K0001H)
- BORDERS UNLIMITED Borders Unlimited 30004 Orange Simple Stripes (30004)
- DAPHNES DINNETTE 9152 Marine Grade Upholstery Vinyl Fabric; Light Grey (DA1364341)
- CIMARRON 34 100 Percent Polyester Fabric, Turquoise (CIMAR34)
- DESIGNER FABRICS Designer Fabrics F614 54 in. Wide Red; Diamond Outdoor; Indoor; Marine Scotchgarded Fabric (F614)
- RIT 2 Oz. Color Remover (83600)
- Moonwalk Universal Pty Ltd