Shop All Security & Flood Lights
Moonrays
Security Farm Light, 120 V, 1Lamp, Sodium Lamp, 6400 Lumens Lumens, 2100 K Color Temp
Mfr # L1730
Zoro # G507695584
product price: $140.99
/ea
Sold in multiples of 4 for $563.96
Free Shipping & Returns
$563.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moonrays
- MFR # L1730
- Zoro # G507695584
- UPC # 90529608047
- Country of Origin China
- Category Security & Flood Lights
Description
Moonrays Security Farm Light, 120 V, Lamp Wattage 70 W, Number of Lamps 1, Lamp Type Sodium, Lamp Base Medium E26, Bulb Shape ED17, Average Life 24,000 hr, Color Temperature 2100 K, Lumens 6400 Lumens, BallastDriver Type Magnetic
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- TCP LED, 5W G16, DIM, 2700K E26, Globe (LED5E26G1627K)
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- ILC Replacement For EIKO, FLJ1C50KKU (FLJ-1C-50K-K-U)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-4K)
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- HALO HOME Fts20C Halo Home Smart Led Floodlight (FTS20CB)
- Moonrays Security & Flood Lights