Shop All Emergency Lights
This Product is Discontinued
Moonrays
MOONRAYS LED Flagpole Light (Discontinued)
Mfr # 92320
Zoro # G9972051
This Product is Discontinued
Key Features
- Lighting Technology LED
- Mounting Pole
- Housing Material Metal and Plastic
- Length 19 in
- Width 5 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moonrays
- MFR # 92320
- Zoro # G9972051
- UPC # 062964923207
- Country of Origin Unknown
- Category Emergency Lights
Dimensions
Length | 19 in |
Width | 5 7/64 in |
Height | 10 5/8 in |
Fixture Length | 19" |
Fixture Height | 10-5/8" |
Fixture Width | 5-7/64" |
Details
Item | Solar Light |
Lighting Technology | LED |
Mounting | Pole |
Housing Material | Metal and Plastic |
Fixture Housing Color | Black |
Lamp Type - Fixtures | Integrated LED |
Light Distribution | Wide Flood |
Solar Powered | Yes |
Number of Heads | 1 |
Fixture Housing Material | Plastic |
Description/Special Features | Solar Powered. Product will Illuminate for 6 to 8 hrs. |
Housing Finish | Black |
Item - Floodlights | Bullet Floodlight |
Green Environmental Attribute | Product is Solely Powered by Solar Energy |
Fixture Mounting Location | Pole |
Light Distribution Shape | NEMA 6x6 |
Lumens | 50 lm |
Description
Solar Light, Lumens 50 lm, Height 10 5/8 in, Width 5 7/64 in, Fixture Housing Color Black, Fixture Housing Material Plastic, Fixture Mounting Location Pole, Light Distribution Shape NEMA 6x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.