Shop All Outdoor Lighting Accessories
Moonrays
Low Voltage 50 W LED Transformer
Mfr # 29095
Zoro # G205998666
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moonrays
- MFR # 29095
- Zoro # G205998666
- UPC # 627987290950
- Country of Origin China
- Category Outdoor Lighting Accessories
Details
Item | Transformer |
Item - Transformer | Transformer |
Description
This low voltage 50 watt transformer enables light output voltage for brighter lights. This transformer has been CETL approved and comes complete with on/off and timer settings. It is the perfect lighting accent to illuminate your outdoor living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Lantern, General Purpose, LED, 400 lm (49XX89)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- ILC Replacement for 3M 7792-8 replacement light bulb lamp (7792-8 3M)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- SUNLITE Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K (88178-SU)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 6X6"" (APDPC6)
- YHIOR SPST Sealed Toggle Switch - Off & On (YH261685)
- Moonrays Outdoor Lighting Accessories