Shop All Landscape Lighting
Moon Visions Lighting
Moon Visions 22W 120V Warm White LED Downlight-Hartford Green Texture
Mfr # 22W 3.5K 120VBR40-D-HGT
Zoro # G308641339
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon Visions Lighting
- MFR # 22W 3.5K 120VBR40-D-HGT
- Zoro # G308641339
- Country of Origin United States
- Category Landscape Lighting
Description
22w 120v warm white led downlight-hartford green texture bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10in angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. Unique duralune electro-coating applied to bullets with superior hartford green texture powder coat finish both inside and outside for maximum corrosion protection!! includes led lamp: 18 low heat-emitting leds with no uv light radiation; paired with excellent heat sinks; provides 50,000 hour expected lamp life and 3 year warranty; solid state led direct lamp replacement technology; led lamp is not dimmable; par38 light engine has built-in fan for maximum heat dissipation; 3500k warm white color temperature simulates halogen; optional spread lens available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY PAK Universal Lamp, Recycling Box (330-115)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/850/ND EX39 BB 6/3)
- FULHAM CC, 0-10V, 15W, Univ, 350mA, 21-42VDC (T1M1UNV0350-15L)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (21U505)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Bronze Texture (22W 3.5K 120VBR40-D-BZT)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Cool White Flood LED Downlight-Hartford Green Texture (14W 5K FL 12VBR30-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Warm White Spot LED Downlight-Hartford Green Texture (14W 3.5K SP 12VBR30-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 12V Cool White Narrow Flood LED Uplight-Hartford Green Texture (5W 5K NFL 12VBR20-U-HGT)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Cool White Narrow Flood LED Downlight-Bronze Texture (22W 5K NFL 120VBR40-D-BZT)
- DABMAR LIGHTING Dabmar Lighting LV601-SS Cast Aluminum Recessed Louvered Brick; Step & Wall Light; Electro-Plated Stainless Steel - 4 x 9.13 x 3.25 in. (LV601-SS)
- DABMAR LIGHTING Garden Light, Granite Snail (LV-SNAIL)
- Moon Visions Lighting Landscape Lighting