Shop All Landscape Lighting
Moon Visions Lighting
Moon Visions 22W 120V Cool White Narrow Flood LED Downlight-Bronze Texture
Mfr # 22W 5K NFL 120VBR40-D-BZT
Zoro # G508641337
product price: $488.99
/ea
Free Shipping & Returns
$488.99
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
- Brand Moon Visions Lighting
- MFR # 22W 5K NFL 120VBR40-D-BZT
- Zoro # G508641337
- Country of Origin United States
- Category Landscape Lighting
Description
22w 120v cool white narrow flood led downlight-bronze texture bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10in angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. Unique duralune electro-coating applied to bullets with superior bronze texture powder coat both inside and outside for maximum corrosion protection!! includes led lamp: 18 low heat-emitting leds with no uv light radiation; paired with excellent heat sinks; provides 50,000 hour expected lamp life and 3 year warranty; solid state led direct lamp replacement technology; led lamp is not dimmable; par38 light engine has built-in fan for maximum heat dissipation; 5000k cool white color temperature simulates moonlight; narrow flood beam spread 25; optional spread or mercury vapor green lenses available
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
- ASTRO PNEUMATIC SLIM LIGHT 500X2 LUMEN WIRELESSLY (AO52SL)
- ILC Replacement for TCP 10709 replacement light bulb lamp (10709 TCP)
- REMPHOS 11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting (RP-SCD-11N-8L-40K-WC-G2)
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Warm White Spot LED Downlight-Hartford Green Texture (14W 3.5K SP 12VBR30-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Hartford Green Texture (22W 3.5K 120VBR40-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Cool White Flood LED Downlight-Hartford Green Texture (14W 5K FL 12VBR30-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Bronze Texture (22W 3.5K 120VBR40-D-BZT)
- MOON VISIONS LIGHTING Moon Visions 12V Cool White Narrow Flood LED Uplight-Hartford Green Texture (5W 5K NFL 12VBR20-U-HGT)
- DABMAR LIGHTING Pagoda Light, D5100, G, Aluminum, 4 Tier (D5100-G)
- HEAT WAVE 425 4 ft. x 1.75 in. Manufacturing Green Bamboo Garden Stakes (HE3305517)
- Moon Visions Lighting Landscape Lighting