Shop All Landscape Lighting
Moon Visions Lighting
Moon Visions 14W 12V Warm White Spot LED Downlight-Hartford Green Texture
Mfr # 14W 3.5K SP 12VBR30-D-HGT
Zoro # G308450214
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon Visions Lighting
- MFR # 14W 3.5K SP 12VBR30-D-HGT
- Zoro # G308450214
- Country of Origin United States
- Category Landscape Lighting
Description
14w 12v warm white spot led downlight-hartford green texture bullet housing made of 380 aluminum alloy die cast; fabricated steel, 8in angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. 12v gu24 twist lock socket provides secured connection and superb vibration tolerances. Unique duralune electro-coating applied to bullets with superior hartford green texture powder coat finish both inside and outside for maximum corrosion protection!! includes led lamp: 12 low heat-emitting leds with no uv light radiation; paired with excellent heat sinks; provides 50,000 hour expected lamp life and 3 year warranty; solid state led direct lamp replacement technology; led lamp is not dimmable; par30 light engine has built-in fan for maximum heat dissipation; 3500k warm white color temperature simulates halogen. Spot beam spread 15. Optional spread lens available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8208)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN4)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Hartford Green Texture (22W 3.5K 120VBR40-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Cool White Flood LED Downlight-Hartford Green Texture (14W 5K FL 12VBR30-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Cool White Narrow Flood LED Downlight-Bronze Texture (22W 5K NFL 120VBR40-D-BZT)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Bronze Texture (22W 3.5K 120VBR40-D-BZT)
- MOON VISIONS LIGHTING Moon Visions 12V Cool White Narrow Flood LED Uplight-Hartford Green Texture (5W 5K NFL 12VBR20-U-HGT)
- DABMAR LIGHTING Fixture, Post Top, Aluminum (GM653-100-BZ-MT)
- DABMAR LIGHTING Pagoda Light, D5000, G, Aluminum, 3 Tier (D5000-G)
- Moon Visions Lighting Landscape Lighting