Shop All Landscape Lighting
Moon Visions Lighting
Moon Visions 14W 12V Cool White Flood LED Downlight-Hartford Green Texture
Mfr # 14W 5K FL 12VBR30-D-HGT
Zoro # G908641340
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon Visions Lighting
- MFR # 14W 5K FL 12VBR30-D-HGT
- Zoro # G908641340
- Country of Origin United States
- Category Landscape Lighting
Description
14w 12v cool white flood led downlight-hartford green texture bullet housing made of 380 aluminum alloy die cast; fabricated steel, 8in angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. 12v gu24 twist lock socket provides secured connection and superb vibration tolerances. Unique duralune electro-coating applied to bullets with superior hartford green texture powder coat finish both inside and outside for maximum corrosion protection!! includes led lamp: 12 low heat-emitting leds with no uv light radiation; paired with excellent heat sinks; provides 50,000 hour expected lamp life and 3 year warranty; solid state led direct lamp replacement technology; led lamp is not dimmable; par30 light engine has built-in fan for maximum heat dissipation; 5000k cool white color temperature simulates moonlight. Flood beam spread 40. Optional mercury vapor green or spread lens available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- COAST CUTLERY Polysteel 400 Flashlight (20765)
- ILC Replacement for BUG Buster Bbl-100 replacement light bulb lamp (BBL-100 BUG BUSTER)
- LTA AIRLIGHT INFLATABLE LIGHT TOWER - 10 FT (X1170)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Cool White Narrow Flood LED Downlight-Bronze Texture (22W 5K NFL 120VBR40-D-BZT)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Hartford Green Texture (22W 3.5K 120VBR40-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Bronze Texture (22W 3.5K 120VBR40-D-BZT)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Warm White Spot LED Downlight-Hartford Green Texture (14W 3.5K SP 12VBR30-D-HGT)
- MOON VISIONS LIGHTING Moon Visions 12V Cool White Narrow Flood LED Uplight-Hartford Green Texture (5W 5K NFL 12VBR20-U-HGT)
- DABMAR LIGHTING Pagoda Light, 103, G, Aluminum, 3 Tier (LV103-G)
- DABMAR LIGHTING Dabmar Lighting DW4701-B Cast Aluminum In-Ground Well Light with Grill and PVC Sleeve; Black (DW4701-B)
- Moon Visions Lighting Landscape Lighting