Shop All Food Scales
Moon Knight
Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver
Mfr # GA-5000
Zoro # G203711274
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon Knight
- MFR # GA-5000
- Zoro # G203711274
- UPC # 858534007961
- Country of Origin China
- Category Food Scales
Description
Features
- Galaxy Stainlees Steel Kitchen Weight Scale
- Equipped with 4 high precision sensors
- Finger-print proof coating
- Tera and Zero Function
- Overload and Lowbattery indication
- Color: Silver
- Maximum Capacity: 5000 g/ 176.4fl.oz/ 11 lbs: 0.4 oz/ 5000 ml
- Capacity: 11 lbs
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Booster Element 480V 7500W 1-3/4"Oc (R02.04.703.00)
- T&S BRASS Eb-0107 Squeeze Valve Handle, Blue (011454-45)
- PEZ Assorted Fruit Flavors Candy and Dispenser 0.87 oz (079820)
- APW Ptfe Bearing Assembly (21793400)
- MOON KNIGHT Optima Home Scales TI-502 Titanium Stainless Steel Platform Large Pocket Scale - 500 x 0.01 g (TI-502)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- MOON KNIGHT Optima Home Scales AT-5000 Atlas Kitchen Weight Scale with Clear Bowl (AT-5000)
- MOON KNIGHT Optima Home Scales TN-330 Tone Bathroom Weight Scale; Black (TN-330)
- MOON KNIGHT Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue (ES-400)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- AVAWEIGH PCN20 20 lb. Legal for Trade Portion Scale (334PCN20)
- Moon Knight Food Scales