Shop All Food Scales
Moon Knight
Optima Home Scales FM-330 Form Bathroom Body Weight Scale; White
Mfr # FM-330
Zoro # G904008277
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon Knight
- MFR # FM-330
- Zoro # G904008277
- UPC # 850000971103
- Country of Origin China
- Category Food Scales
Description
Features
- Form Bathroom Body Weight Scale
- Equipped with 4 high precision G sensor TM system
- Auto on function
- Touch sensor
- Mode are femle, male, athelete, with target weight setting
- 8 mm Tempered Glass Plaform
- Low Battery and Overload indecation
- Color: White
- User No.: 10 users memories
- Large LCD Size: 93 x 51 mm
- Capacity: 180 kg
- Weight: 4.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Pastry Mat (PMT)
- IMPERIAL COOKING EQUIPMENT Pilot Burner Assembly (20020)
- MR. COFFEE RIVAL 2019065 Coffee Maker, 5 Cups Capacity, White (2134286)
- BUNN Gray/Stainless Steel 50 oz Coffee Maker (52700)
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- MOON KNIGHT Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue (ES-400)
- MOON KNIGHT Optima Home Scales AT-5000 Atlas Kitchen Weight Scale with Clear Bowl (AT-5000)
- MOON KNIGHT Optima Home Scales TN-330 Tone Bathroom Weight Scale; Black (TN-330)
- MOON KNIGHT Optima Home Scales TI-502 Titanium Stainless Steel Platform Large Pocket Scale - 500 x 0.01 g (TI-502)
- AMERICAN WEIGH SCALES Amw Edge Kitchen Scale 11 Lb X 0.1Oz (EDGE-5K)
- Moon Knight Food Scales