Shop All Food Scales
Moon Knight
Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue
Mfr # ES-400
Zoro # G004008344
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon Knight
- MFR # ES-400
- Zoro # G004008344
- UPC # 850000971080
- Country of Origin China
- Category Food Scales
Description
Features
- Essence Bathroom Body Weight Scale
- Equipped with 4 high precision G sensor TM system
- Auto on function
- Touch sensor
- Mode are femle, male, athelete, with target weight setting
- 8 mm Tempered Glass Plaform
- Low Battery and Overload indecation
- Color: Blue
- User No.: 10 users memories
- Large LCD Size: 93 x 51 mm
- Capacity: 180 kg
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARO Karo Corn Syrup Light 5 gal. (2010718)
- METRO Door Latch - Flush (RPC14-118A)
- VARIMIXER Knob Left Right Teddy (AR005-178-TZ001)
- RANDELL Accumulator, 3/8 057058-00 / 137154 N (RF ACM005)
- MOON KNIGHT Optima Home Scales TI-502 Titanium Stainless Steel Platform Large Pocket Scale - 500 x 0.01 g (TI-502)
- MOON KNIGHT Optima Home Scales AT-5000 Atlas Kitchen Weight Scale with Clear Bowl (AT-5000)
- MOON KNIGHT Optima Home Scales TN-330 Tone Bathroom Weight Scale; Black (TN-330)
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- OHAUS Compact Bench Scale, Digital, 82g Cap., LCD (30429837)
- Moon Knight Food Scales