Shop All Body Weight Scales
Moon Knight
Optima Home Scales CN-400 Contour Bathroom Body Weight Scale; Black
Mfr # CN-400
Zoro # G104054333
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon Knight
- MFR # CN-400
- Zoro # G104054333
- UPC # 858534007268
- Country of Origin China
- Category Body Weight Scales
Description
Optima Scale Mfg Inc. develops and manufactures a complete line of the finest laboratory balances, commercial and industrial scales, load cells and electronic weighing instruments. Our name has stood for accuracy, reliability and competitive prices.
Features- Contour Bathroom Weight Scale
- Platform 6 mm tempered glass with arc corners
- SUS stainless steel electrodes
- Low battery and Overload Indication
- Auto on and auto off function
- Color: Black
- Capacity: 400 lbs
- Weight: 4.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- CONDOR OUTDOOR PRODUCTS EMT GLOVE POUCH, BLACK (MA49-002)
- ZOGICS 3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 4PK (BWCA128-4)
- ILC Replacement for Spectroline Uv-4aw Blacklight replacement light bulb lamp (UV-4AW BLACKLIGHT SPECTROLINE)
- MOON KNIGHT Optima Home Scales PRO-400 Profile Bathroom Weight Scale (PRO-400)
- TAYLOR Digital 440 Lb. Bath Scale, Black (73404072)
- TAYLOR PRECISION PRODUCTS DGTL Luggage Scale (81234)
- SMARTHEART SmartHeart Digital Weight Scale | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On (19-101)
- GLOBAL EQUIPMENT Global Industrial„¢ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W (EHMH-B)
- DORAN Digital Flat Medical Scale, Up to 400 lb. (DS500)
- FLEMING SUPPLY Fleming Supply 7-Function Digital Body Fat Scale (170403IXX)
- Moon Knight Body Weight Scales