Shop All Ball Valves
Moon American
Wye Ball Valve, 2-1/2 In F NH, 2-1/2 M NH
Mfr # 440-2522524
Zoro # G1796164
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Aluminum
- Body Style Wye
- Outlet Size 2 1/2" x 2 1/2"
- Inlet Size 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 440-2522524
- Zoro # G1796164
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Outlet Size | 2 1/2" x 2 1/2" |
Inlet Size | 2 1/2" |
Overall Length | 16 in |
Description
Fire Hose Ball Valve, Application Split One Line into Two Lines, Ball Material Plastic, Body Material Aluminum, Body Style Wye, Finish Red Paint, Handle Material Steel, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 2 1/2 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 2 1/2 in x 2 1/2 in, Outlet Type Male NH, Overall Length 16 in, Product Type Fire Hose Ball Valve, Seal Material EPDM, Seat Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Hy-Set Hanger, 1/2 In. (7245A 1/2)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Tee (U712 3/4)
- KOHLER Anthem Digital Control 2-6 Ot Vibrant Brushed Moderne Brass (28214-2MB)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1116MB)
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (UPBA-480B - 100)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB1A)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S5857066 3/4)
- LEGEND VALVE 1" T-3001 GAS BALL VALVE (102-615)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- Moon American Valves