Shop All Ball Valves
Moon American
Wye Ball Valve, 2-1/2 FNH, (2) 1-1/2 MNPSH
Mfr # 430-2521514
Zoro # G1845785
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Body Style Wye
- Outlet Size 1 1/2" x 1 1/2"
- Inlet Size 2 1/2"
- Ball Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 430-2521514
- Zoro # G1845785
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Outlet Size | 1 1/2" x 1 1/2" |
Inlet Size | 2 1/2" |
Overall Length | 8 in |
Description
Fire Hose Ball Valve, Application Split One Line into Two Lines, Ball Material Plastic, Body Material Aluminum, Body Style Wye, Finish Red Paint, Handle Material Steel, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 2 1/2 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 1 1/2 in x 1 1/2 in, Outlet Type Male NPSH x Male NPSH, Overall Length 8 in, Product Type Fire Hose Ball Valve, Seal Material EPDM, Seat Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H (LEAD FREE))
- WHEELER-REX Copper Pipe Shut Off Tool, 3/4-1 in Cap (85)
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/23THY-CIM20M34-FTI-B7)
- DIXON Global Type DP Cam and Groove Dust Plug, 4 in Nominal, Aluminum, Domestic (G400-DP-AL)
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- LEGEND VALVE 1-1/4 P2011 PRESS ISO W/O PURG (101-286)
- APOLLO Valve Ball Valve, 1/2in. NPT, SS, Latch (76-103-27A)
- AMERICAN VALVE 4000 6 6 in. Cast Iron Flanged Ball Valve (4000 6")
- ZORO SELECT Ball Valve Repair Kit, SC301, "3/4 (4373001890)
- APOLLO Valve, 1-1/2in. Import, Threaded, 2-Piece, Full Port, NPT, Brass Ball Valve, 600 CWP, CSA, UL, FM (94A-107-01)
- Moon American Valves