Shop All Ball Valves
Moon American
Wye Ball Valve, 1 In F NPSH, (2) 1 In NPSH
Mfr # 429-1011014
Zoro # G5077694
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Aluminum
- Body Style Wye
- Outlet Size 1" x 1"
- Inlet Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 429-1011014
- Zoro # G5077694
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Outlet Size | 1" x 1" |
Inlet Size | 1" |
Overall Length | 6 in |
Description
Forestry Ball Valve, Application Split One Line into Two Lines, Ball Material Plastic, Body Material Aluminum, Body Style Wye, Finish Red Paint, Handle Material Aluminum, Handle Type Lever, Inlet Fitting Type Female NPSH, Inlet Size 1 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 1 in x 1 in, Outlet Type Male NPSH x Male NPSH, Overall Length 6 in, Product Type Forestry Ball Valve, Seal Material EPDM, Seat Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 2In, 250psi, Female Coupler x FNPT (G200-D-BR)
- AMERICAN STANDARD Bottm RollersSaver Bath DorSil (710340-101.2130A)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-824NL)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 3/8)
- DWYER INSTRUMENTS Brass Ball Valve, Bv 600PSI Fp 2 (DBV-07)
- CAMOZZI 2935 N-1/4Pt Mini Ball Valve, 1/4" NPT Male-Female Thread Ports, Chrome-Plated, Brass BODy, (2935 N-1/4PT)
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- Moon American Ball Valves