Shop All Ball Valves
Moon American
Wye Ball Valve, 1 In F NH, (2) 1 In MNST
Mfr # 429-1021024
Zoro # G5082393
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Aluminum
- Body Style Wye
- Outlet Size 1" x 1"
- Inlet Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 429-1021024
- Zoro # G5082393
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Outlet Size | 1" x 1" |
Inlet Size | 1" |
Overall Length | 6 in |
Description
Forestry Ball Valve, Application Split One Line into Two Lines, Ball Material Plastic, Body Material Aluminum, Body Style Wye, Finish Red Paint, Handle Material Aluminum, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 1 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 1 in x 1 in, Outlet Type MNST x MNST, Overall Length 6 in, Product Type Forestry Ball Valve, Seal Material EPDM, Seat Material Not Applicable, Shaft Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2857.016.020)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy (4381034230)
- ANVIL 3/4 X Close Galvanized Steel Pipe Nipple (0831019005)
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4Z-MB4LPFA-SSP)
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- LEGEND VALVE 1-1/4" S-605 CPVC BALL VALVE (202-406)
- BELIMO 1/2 in. ChrPltBallVlv .8cvW/2-10dc (B209+LRB24-SR)
- Moon American Valves