Shop All Fire Hose Nozzles
Moon American
USCG Fire Hose Nozzle, 1-1/2 In., Black
Mfr # 509P-1522
Zoro # G2464165
product price: $1,545.99
/ea
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NH
- Body Material Brass
- Inlet Size 1 1/2 in
- Waterway Diameter 1 1/2 in
- Activation Method Shutoff Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 509P-1522
- Zoro # G2464165
- Country of Origin Taiwan, Province of China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NH |
Body Material | Brass |
Activation Method | Shutoff Handle |
Maximum Flow Rate | 95 gpm |
Bumper Color | Black |
Nozzle Type | Adjustable Gallonage |
Standards | Coast Guard Approval #162.027/17/0 |
Finish | Chrome Plated |
Base Type | Rigid |
For Use With | Water |
Grip Type | Pistol |
Flow Rate | 95 gpm |
Spray Pattern | Solid Stream |
Product Type | Shipboard Nozzle |
Handle Type | Pistol |
Nozzle Option | Adjustable Gallonage |
Maximum Pressure | 100 psi |
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Rigid, Body Material Brass, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 95 gpm, Maximum Pressure 100 psi, Nozzle Option Adjustable Gallonage, Product Type Shipboard Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Chrome Plated, For Use With Water, Standards Coast Guard Approval #162.027/17/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120LBL)
- HEXARMOR Safety Gloves, PR (4066-M (8))
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Black (512P-10214)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- MOON AMERICAN Nozzle Gasket, 1-3/4 In., EPDM (813-17)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- MOON AMERICAN Nozzle Gasket, 3 In., EPDM (813-30)
- MOON AMERICAN Heavy Duty Industrial Fog Nozzle - 2-1/2 In. NH - Brass (520-2521UL)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- Moon American Fire Hose Nozzles