Shop All Fire Hose Nozzles
Moon American
Swivel Shut Off, 1 In, Rigid, Twist
Mfr # 542P-1024
Zoro # G5077152
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NH
- Body Material Plastic/Aluminum
- Inlet Size 1 in
- Waterway Diameter 1 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 542P-1024
- Zoro # G5077152
- Country of Origin China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NH |
Body Material | Plastic/Aluminum |
Activation Method | Twist |
Maximum Flow Rate | 25 gpm |
Nozzle Type | Single Gallonage |
Finish | Plastic/Aluminum |
Waterway | 1 in |
Base Type | Rigid |
Grip Type | Pistol |
Spray Pattern | Solid Stream |
Product Type | Swivel Shut Off |
Handle Type | Pistol |
Maximum Pressure | 300 psi |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Plastic/Aluminum, Grip Type Pistol, Inlet Size 1 in, Maximum Flow Rate 25 gpm, Maximum Pressure 300 psi, Nozzle Option Not Applicable, Product Type Swivel Shut Off, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 in, Finish Plastic/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Earplugs, 2 PK (GP444)
- BRADY Lockout Software, English, CD (BWRK-LOW-CD)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Orange, Class 3 (733C-3 XL)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2521)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- MOON AMERICAN Swivel Shut Off, 1-1/2 In, Rigid, Twist (542-1524)
- MOON AMERICAN Break Apart Nozzle, 1-1/2 In, Rigid, Alum. (506P-1524)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0751)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (CG2510-95)
- Moon American Fire Hose Nozzles