Shop All Fire Hose Nozzles
Moon American
Swivel Shut Off, 1 In, Rigid, Twist
Mfr # 542-1024
Zoro # G5077143
original price:
$262.70
8% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NH
- Body Material Plastic/Aluminum
- Inlet Size 1 in
- Waterway Diameter 1 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 542-1024
- Zoro # G5077143
- Country of Origin China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NH |
Body Material | Plastic/Aluminum |
Activation Method | Twist |
Maximum Flow Rate | 25 gpm |
Nozzle Type | Single Gallonage |
Grip Type | No Grip |
Waterway | 1 in |
Base Type | Rigid |
Finish | Plastic/Aluminum |
Spray Pattern | Solid Stream |
Product Type | Swivel Shut Off |
Maximum Pressure | 300 psi |
Nozzle Option | Constant Pressure (Automatic) |
Handle Type | Standard |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Plastic/Aluminum, Grip Type No Grip, Inlet Size 1 in, Maximum Flow Rate 25 gpm, Maximum Pressure 300 psi, Nozzle Option Constant Pressure (Automatic), Product Type Swivel Shut Off, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 in, Finish Plastic/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MG-05-010)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (93862)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2 In. (572-2011)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2521)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1521)
- MOON AMERICAN Nozzle Gasket, 3 In., EPDM (813-30)
- MOON AMERICAN Industrial Fog Nozzle, 3/4 In., Black (516-0754)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- Moon American Fire Protection