Shop All Fire Hose Nozzles
Moon American
Swivel Shut Off, 1-1/2 In, Rigid, Twist
Mfr # 542P-1524
Zoro # G5077651
original price:
$341.31
7% off
new price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NH
- Body Material Plastic/Aluminum
- Inlet Size 1 1/2 in
- Waterway Diameter 1 1/2 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 542P-1524
- Zoro # G5077651
- Country of Origin China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NH |
Body Material | Plastic/Aluminum |
Activation Method | Twist |
Maximum Flow Rate | 60 gpm |
Nozzle Type | Single Gallonage |
Grip Type | Pistol |
Waterway | 1 1/2 in |
Base Type | Rigid |
Finish | Plastic/Aluminum |
Spray Pattern | Solid Stream |
Product Type | Swivel Shut Off |
Handle Type | Pistol |
Maximum Pressure | 300 psi |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Plastic/Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 60 gpm, Maximum Pressure 300 psi, Nozzle Option Not Applicable, Product Type Swivel Shut Off, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 1/2 in, Finish Plastic/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG51-9)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/8)
- ERB SAFETY ERB04 Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Pink, 100 PK (14396)
- MOON AMERICAN Break Apart Nozzle, 1-1/2 In, Rigid, Alum. (506P-1524)
- MOON AMERICAN Fire Hose Plain Hose Nozzle - 1-1/2 In. NPSH - Brass (572-1511)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- MOON AMERICAN Moon American, Fire Hose Fog Nozzle, 517-151, 1-1/2" NPSH, Lexan (517-151)
- MOON AMERICAN Industrial Fog Nozzle, 3/4 In., Black (516-0754)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- Moon American Fire Hose Nozzles