Shop All Fire Hose Accessories
Moon American
Strainer Support Bracket, 6 In.
Mfr # 297-06
Zoro # G5058015
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Includes Back Flush Cover
- Size 6 in
- Overall Length 6 in
- Product Type Horizontal Strainer with Back Flush Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 297-06
- Zoro # G5058015
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Details
Item | Strainer Support Bracket |
Material | PVC |
Includes | Back Flush Cover |
Product Type | Horizontal Strainer with Back Flush Cover |
Description
Strainer Support Bracket, Includes Back Flush Cover, Material PVC, Overall Length 6 in, Product Type Horizontal Strainer with Back Flush Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8949)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, M (AZ593)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 8 Wastes, 60-1900-2418-L781 (60-1900-2418-L781)
- MOON AMERICAN Monitor, 750 gpm, Tiller Control (507-3072521)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 1-1/2 NPSH Female X 1-1/2 NPT Male - Brass (363-1511561)
- MOON AMERICAN Standard Hose Reel, 200 Ft x 1.5 In (1431-5)
- MOON AMERICAN Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling (1117-1550501)
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Brass (BRN151NST)
- MOON AMERICAN Fire Hose Cover, 34 In.L, 4 In.W, Red (132-5)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- Moon American Fire Hose Accessories