Shop All Filtration Accessories
Moon American
Strainer, Floating With Foot Valve, 9 In.
Mfr # 894-1524
Zoro # G5057997
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outlet 1-1/2 Female NH
- Max. Pressure 50
- Size 9 in H x 9 in L x 5 in Dia
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 894-1524
- Zoro # G5057997
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Size | 9 in H x 9 in L x 5 in Dia |
Overall Height | 9 in |
Overall Length | 9 in |
Strainer Diameter | 5 in |
Outlet Connection Size | 1 1/2 in |
Details
Item | Floating Strainer |
Material | Aluminum |
Outlet | 1-1/2 Female NH |
Max. Pressure | 50 |
Color | Aluminum |
Product Type | Floating Strainer |
Outlet Connection Gender | Female |
Outlet Connection Type | NH/NST |
Maximum Operating Pressure | 50 psi |
Description
Floating Strainer, Color Aluminum, Material Aluminum, Maximum Operating Pressure 50 psi, Outlet Connection Gender Female, Outlet Connection Size 1 1/2 in, Outlet Connection Type NH/NST, Overall Height 9 in, Overall Length 9 in, Product Type Floating Strainer, Strainer Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Supply Metering Sink Faucet, Chrome plated (333-SLOE12COLDABCP)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/2 in Pipe Size (837-337)
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 4""HXH (P1704)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- KOHLER Aquifer Single Cartridge Water Filtra (77685-NA)
- CULLIGAN 34 Housing O Ring (OR-34)
- HARMSCO INC Harmsco HB-20-5W Calypso Blue Micron (HARMSCO-HB-20-5W)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-P25 Pentek Whole House Replacement Sediment Filter Cartridge; 25 Micron (PENTEK-P25)
- FLEETGUARD Pac, Inser, 3973675S (3973675S)
- PENTAIR/OMNIFILTER Standard Replacement O-ring Kit (OK25-DC6-S18)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- Moon American Filtration Accessories