Shop All Filtration Accessories
Moon American
Strainer, Barrel, 1-1/2 In Female NST
Mfr # 896-1524
Zoro # G5057972
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5-11/16"
- Dia. 3"
- Max. Fluid Temp. 120 Degrees F
- Screen Material Aluminum
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 896-1524
- Zoro # G5057972
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height | 5-11/16" |
Dia. | 3" |
Length | 5 3/4 in |
Pipe Size | 1-1/2" |
Details
Item | Strainer |
Max. Fluid Temp. | 120 Degrees F |
Screen Material | Aluminum |
Color | Aluminum |
Connection Type | NST |
Gasket Material | EPDM |
Maximum Temperature | 120 Degrees F |
Description
Strainer, Length 5 3/4 in, Screen Material Aluminum, Maximum Temperature 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- T&S BRASS Stem Assy Cold, Ceramic, 1/4 Turn (011312-25)
- KOHLER Purist Valve Trim-Cross (TS14423-3-2MB)
- T&S BRASS Cold Cartridge Spindle, Brass (67L)
- MOON AMERICAN Strainer, Floating With Foot Valve, 9 In. (894-1524)
- OASE BioPress 1000 Pressurized Filter, w/UV (45451)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W5P Polypropylene Whole House Sediment Filter Cartridge; 5 Micron - Pack of 2 (AMERICAN-PLUMBER-W5P)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- CAMCO HL 170 TF REPLACEMENT FILTER (12 PER CASE) (52117)
- WESTWARD ST Suction Tube, 18-5/16in. to 34-7/16in. (19XH33)
- 3M Quick Connect Filter, Polypropylene (3MROP416-20A)
- Moon American Filtration Accessories