Shop All Hydrant Adapters
Moon American
Storz Elbow, FNPTxStorz, 4 Inx5 In
Mfr # 7116-40650Z
Zoro # G1879376
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NPT x Storz
- Fitting Movement Rigid
- Material Aluminum
- Compatible Pipe Size 4 in, 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 7116-40650Z
- Zoro # G1879376
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 4 in, 5 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 5 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NPT x Storz |
Fitting Movement | Rigid |
Material | Aluminum |
Fitting Material | Aluminum |
Hose Fitting B Gender | Genderless |
Finish/Coating | Hard Coated |
Hose Fitting B Connection Type | Storz |
Hose Fitting A Gender | Female |
Fitting Shape | 30 Degrees Elbow |
Hose Fitting A Connection Type | NPT |
Adapter Material | Aluminum |
Shape | Elbow |
Thread Type | NPT |
Description
Fire Hose Adapter, Fitting Connection Type NPT x Storz, Fitting Gender Female x Genderless, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape 30 Degrees Elbow, Fitting Size 4 in x 5 in, Tightening Method Rocker Lug, Compatible Pipe Size 4 in, 5 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 4 in, Hose Fitting B Connection Type Storz, Hose Fitting B Gender Genderless, Hose Fitting B Size 5 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 50 PK, NIOSH Approved (816357)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3NGY1, PR (300BXL-10-V)
- 3M Combination Cartridge/Filter, Black, Magenta, 1 PR, NIOSH (D80921)
- MOON AMERICAN Rocker Lug Swivel, FNPSHxFNPSH, 1 Inx1 In (379-1011014)
- MOON AMERICAN Fire Hose Adapter, NHxNPSH Male, Brass (369-1521511)
- MOON AMERICAN Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHT (428-2520754)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 Inx1-1/2 In (358-2561521)
- MOON AMERICAN Hex Nipple, MNSTxMNPT, 2 1/2 Inx2 In (358-2062521)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-25221)
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In (6AKD0)
- Moon American Fire Protection