Shop All Hydrant Adapters
Moon American
Storz Cap, Storz, 3 In
Mfr # 685-30Z
Zoro # G1736156
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Storz Lug
- Material Aluminum
- Compatible Pipe Size 3 in
- Breakable No
- Hose Fitting Gender Genderless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 685-30Z
- Zoro # G1736156
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 3 in |
Thread Size | 3 |
Details
Item | Hydrant Cap |
Tightening Method | Storz Lug |
Material | Aluminum |
Breakable | No |
Hose Fitting Gender | Genderless |
Thread Type | Storz |
Includes Chain | Yes |
Color | Silver |
Includes | Chain, Gasket |
Description
Hydrant Cap, Compatible Pipe Size 3 in, Hose Fitting Gender Genderless, Includes Chain Yes, Thread Type Storz, Tightening Method Storz Lug, Material Aluminum, Breakable No, Color Silver, Includes Chain, Gasket, Thread Size 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- NMC Crane Signals (M457RB)
- MOON AMERICAN Cap, FNH, 4-1/2 In (665-45245)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 In (358-2562521)
- MOON AMERICAN Pin Lug Swivel, NH SW FemalexMNPT, 1-1/2 In (363-1521561)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In (357-1021061)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2 Inx1-1/2 In (357-2061521)
- Moon American Fire Protection