Shop All Fire Hose Accessories
Moon American
Standard Hose Reel, 100 Ft x 1.5 In
Mfr # 1431-3
Zoro # G3167087
original price:
$278.86
25% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Dia. 1 1/2 to 1 3/4 in
- Material Steel
- Includes Wall Mounting Bracket
- Hose Capacity 100 ft (1 1/2 in I.D.)
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 1431-3
- Zoro # G3167087
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 1 1/2 to 1 3/4 in |
Hose Length | 100 ft |
Height | 27 in |
Length | 21 in |
Width | 8 in |
Overall Width | 5 1/2 in |
Mount Base Width | 13 in |
Overall Dimensions | 21 in L x 5 1/2 in W x 27 in H |
Reel Width | 3 in |
For Hose Diameter | 1 1/2 in |
Mount Base Height | 6 1/2 in |
Mounting Hole Center to Center Height | 3 1/2 in |
Mounting Hole Center to Center Width | 3 3/8 in |
Mount Hole Diameter | 3/8 in |
Reel Diameter | 24 in |
Description
Fire Hose Reel, Hose Capacity 100 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 27 in, Overall Length 21 in, Overall Width 5 1/2 in, Base Motion Type Stationary, Compatible Hose Type Single Jacket Fire Hose, Enclosed No, Fasteners Included No, For Hose Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, 2XL (SDXW2-06-XXL)
- MSA SAFETY Lens Covers, PK25 (10031542)
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- DUNLOP Knee Boots, Size 12, 16" H, White, Plain, PR (8101100)
- MOON AMERICAN Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl (138-3608)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 4 In.W, Red (132-3)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 6 In.W, Red (137-2)
- MOON AMERICAN Standard Hump Rack, 100 Ft x 1-1/2In (1420-3)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 1-1/2 In. NH Female X 1 In. NPSH Male - Brass (369-1521011)
- WHEELER-REX Hydrant Wrench, 1-3/4 In, Steel (8700)
- Moon American Fire Hose Accessories