Shop All Spanner Wrenches
Moon American
Spanner Wrench, 11 In. L, Aluminum
Mfr # 874-4
Zoro # G1618915
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits 3/4 to 3 in Lugs
- Length 11 in
- Overall Length 10 in
- Handle Material Aluminum
- Head Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 874-4
- Zoro # G1618915
- Country of Origin China
- Category Spanner Wrenches
Dimensions
Length | 11 in |
Overall Length | 10 in |
For Minimum Lug Size | 3/4 in |
For Maximum Lug Size | 3 in (Pin & Rocker) |
For Fitting Size | 1 to 4-1/2 in |
Details
Item | Spanner Wrench |
Fits | 3/4 to 3 in Lugs |
Handle Material | Aluminum |
Head Material | Aluminum |
Wrench Type | Universal Spanner |
Wrench Style | Spanner |
For Lug Type | Pin, Rocker |
For Use On | Pin, Rocker |
Description
Spanner Wrench, For Fitting Type Not Applicable, For Lug Type Pin, Rocker, For Maximum Lug Size 3 in (Pin & Rocker), For Maximum Nut Size Not Applicable, For Minimum Lug Size 3/4 in, For Minimum Nut Size Not Applicable, For Nut Type Not Applicable, Wrench Type Universal Spanner, Handle Material Aluminum, Head Material Aluminum, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2-13, NITRO SPIRAL POINT TAPS - 2100N (21N132CP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- WIHA Nut Driver Set, 5 Pieces, SAE, Solid, Ins (32292)
- MOON AMERICAN Spanner Wrench, Red Malleable Iron (874-8)
- MOON AMERICAN Pin Lug Spanner Wrench, 12-1/2 In. L (876-40)
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Aluminum (874-4)
- MOON AMERICAN Hole Type Spanner Wrench, 3/4 and 1 In. (875-4)
- MOON AMERICAN Adjustable Hydrant Wrench, 3/4 to 6 In (878-8)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-1/2 to 6 In (879-8)
- MILWAUKEE TOOL 4-1/2 in. Spanner Wrench (49-96-7215)
- Moon American Spanner Wrenches