Shop All Fire Hose Nozzles
Moon American
Shut Off, 1 In, Aluminum
Mfr # 514P-1014
Zoro # G5077037
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPSH
- Grip Type Pistol
- Finish Aluminum
- Base Type Rigid
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 514P-1014
- Zoro # G5077037
- Country of Origin Taiwan, Province of China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Thread Type | NPSH |
Grip Type | Pistol |
Finish | Aluminum |
Base Type | Rigid |
Body Material | Aluminum |
Waterway | 1 in |
Item | Fire Hose Nozzle |
Spray Pattern | Solid Stream |
For Use With | Fire Hose, Water |
Product Type | Ball Shutoff |
Maximum Pressure | 300 psi |
Maximum Flow Rate | 25 gpm |
Activation Method | Twist |
Handle Type | Pistol |
Nozzle Type | Single Gallonage |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 in, Maximum Flow Rate 25 gpm, Maximum Pressure 300 psi, Nozzle Option Not Applicable, Product Type Ball Shutoff, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 1 in, Finish Aluminum, For Use With Fire Hose, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Devalving Tool (711228)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107382436)
- BULLARD Full Brim Hard Hat, 6 1/2 to 8 Fits Hat (AVBKRGCS)
- MOON AMERICAN Fire Hose Nozzle, 3/4 In., Black (517-071)
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black (520-2011)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-153)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1511)
- MOON AMERICAN Spray Nozzle, 3/4 In., Black (517-075)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- ZORO SELECT Piercing Fire Hose Nozzle, 1-1/2 In. (6ATL0)
- Moon American Fire Hose Nozzles