Shop All Fire Hose Nozzles
Moon American
Shut Off, 1-1/2 In, Rigid, Aluminum
Mfr # 514P-1514
Zoro # G5077064
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPSH
- Body Material Aluminum
- Inlet Size 1 1/2 in
- Waterway Diameter 1 1/2 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 514P-1514
- Zoro # G5077064
- Country of Origin Taiwan, Province of China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NPSH |
Body Material | Aluminum |
Activation Method | Twist |
Maximum Flow Rate | 60 gpm |
Nozzle Type | Single Gallonage |
Finish | Aluminum |
Base Type | Rigid |
Grip Type | Pistol |
Waterway | 1 1/2 in |
Spray Pattern | Solid Stream |
For Use With | Fire Hose, Water |
Product Type | Ball Shutoff |
Handle Type | Pistol |
Maximum Pressure | 300 psi |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 60 gpm, Maximum Pressure 300 psi, Nozzle Option Not Applicable, Product Type Ball Shutoff, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 1 1/2 in, Finish Aluminum, For Use With Fire Hose, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Blue Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-BL-200-BX)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb (792)
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- HY-KO 5In Reflective Number 6, 10PK (B00582)
- MOON AMERICAN Nozzle Gasket, 2 In., EPDM (813-20)
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM (813-40)
- MOON AMERICAN Moon American, Fire Hose Fog Nozzle, 517-151, 1-1/2" NPSH, Lexan (517-151)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- MOON AMERICAN Swivel Shut Off, 1-1/2 In, Rigid, Twist (542-1524)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0751)
- DIXON Constant Flow Fog Nozzle with Bumper, 2 in Inlet, Polycarbonate Body (CFB2015S)
- Moon American Fire Hose Nozzles