Shop All Hydrant Adapters
Moon American
Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In
Mfr # 379-1511514
Zoro # G2934775
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NPSH x NPSH
- Fitting Movement Swivel
- Material Brass
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 379-1511514
- Zoro # G2934775
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NPSH x NPSH |
Fitting Movement | Swivel |
Material | Brass |
Fitting Material | Aluminum |
Hose Fitting A Gender | Female |
Finish/Coating | Hard Coated |
Fitting Shape | Straight |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | NPSH |
Hose Fitting A Connection Type | NPSH |
Adapter Material | Aluminum |
Shape | Straight |
Thread Type | NPSH x NPSH |
Description
Fire Hose Adapter, Fitting Connection Type NPSH x NPSH, Fitting Gender Female x Female, Fitting Material Aluminum, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Female, Hose Fitting B Size 1 1/2 in, Thread Type NPSH x NPSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C13)
- LACROSSE ZXT Knee Boot 16" Black Foam, 7, PR (189010-7)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 2 Inx1-1/2 In (369-2061524)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In (363-2522061)
- MOON AMERICAN Pin Lug, FNPSHxMNH, 1-1/2 In (369-1511521)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (661-2521)
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 2-1/2 In (379-2512524)
- Moon American Hydrant Adapters