Shop All Hydrant Adapters
Moon American
Rocker Lug Swivel, NHxNH, 1-1/2 In
Mfr # 379-1521524
Zoro # G1546562
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NH x NH
- Fitting Movement Swivel
- Material Brass
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 379-1521524
- Zoro # G1546562
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NH x NH |
Fitting Movement | Swivel |
Material | Brass |
Fitting Material | Aluminum |
Hose Fitting A Connection Type | NH |
Fitting Shape | Straight |
Hose Fitting B Connection Type | NH |
Finish/Coating | Hard Coated |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Female |
Adapter Material | Aluminum |
Shape | Straight |
Thread Type | NH x NH |
Description
Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Female x Female, Fitting Material Aluminum, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Female, Hose Fitting B Size 1 1/2 in, Thread Type NH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Peltor Hard Hat Guide Arms Assembly P3EG (P3EG-PK)
- BSC PREFERRED Men Restroom ADA Compliant Plastic Sign (S-14804BLU)
- SAFEWAZE Adjustable Cross Arm Strap (FS812)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XL, 90 PK, White (MIICUR8107)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (663-152)
- MOON AMERICAN Storz Cap, Storz, 3 In (685-30Z)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 1-1/2 Inx2 In (356-1522061)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (664-152)
- MOON AMERICAN Rocker Lug, FNHxMNH, 2-1/2 Inx1-1/2 In (369-2521524)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1 In (358-1061021)
- MOON AMERICAN Fire Hose Adapter, FNSTxMNPT, 2-1/2inx3in (367-2523061)
- Moon American Hydrant Adapters