Shop All Hydrant Adapters
Moon American
Rocker Lug Plug with Chain, MNH, 2-1/2 In
Mfr # 663-252
Zoro # G5077843
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Material Plastic
- Compatible Pipe Size 2 1/2 in
- Hose Fitting Gender Male
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 663-252
- Zoro # G5077843
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in |
Thread Size | 2 1/2 |
Details
Item | Hydrant Plug |
Tightening Method | Rocker Lug |
Material | Plastic |
Hose Fitting Gender | Male |
Color | Red |
Thread Type | NH |
Includes Chain | Yes |
Breakable | No |
Includes | Chain, Gasket |
Description
Hydrant Plug, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Male, Includes Chain Yes, Thread Type NH, Tightening Method Rocker Lug, Material Plastic, Breakable No, Color Red, Includes Chain, Gasket, Thread Size 2 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY E16R Headgear with Mega-Ratchet Knob Adjustment (15181)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, L, 1 PR (MC503L)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (51347)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (662-2511)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- MOON AMERICAN Rocker Lug, FNPSHxMNH, 1 Inx1 In (369-1011024)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1-1/2 In (358-1061521)
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In (356-1562521)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx2-1/2 In (358-3062521)
- DIXON Air King 4Lug Hose, End, 2" (GAM26)
- Moon American Hydrant Adapters